DESCRIPTION

  • Double towel bar: 24"
  • Metal construction

Symmons Industries Duro® 24 in. Double Towel Bar

SYM363DTB24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Duro®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Height
1-811/1000 in
IAPMO Listed
No
Length
25-433/1000 in
Material
Brass, Stainless Steel

Starting at
$95.85
EACH
  • QUANTITY