DESCRIPTION

  • Metal construction
  • Towel bar: 24"

Symmons Industries Duro® 24 in. Towel Bar

SYM363TB24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Duro®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Height
3-57/250 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass, Stainless Steel

Starting at
$73.69
EACH
  • QUANTITY