2.5 gpm Shower Valve with Spray

Part #SYMBP56300B30V  |  Item #1839977  |  Manufacturer Part #BP-56-300-B30-V

Flow Rate:

2.5 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temptrol® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Includes 30" slide bar for hand shower
  • In-line vacuum breaker
  • Flexible metal hose
  • Limited lifetime residential warranty
  • Five year commercial warranty

Documents

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Flow Rate: 2.5 gpm

Showerhead Flow Rate: 2.5 gpm

Trim Only: No

WaterSense Labeled: No