2.5 gpm Single Lever Handle Pressure Balancing Mixing Valve in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Single Function Bathtub & Shower Faucet
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-X-P
You last purchased this on
 
Symmons Industries

2.5 gpm Single Lever Handle Pressure Balancing Mixing Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Single Function Bathtub & Shower Faucet
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #9600-X-P
Symmons Industries

2.5 gpm Single Lever Handle Pressure Balancing Mixing Valve in Polished Chrome

  • Fast #
  • Part #SYMBP-46-2-X
  • Item #2464740
  • Manufacturer Part #BP-46-2-X
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral stops
  • Limited lifetime residential warranty
  • Built-in choke and adjustable stop screw to limit handle turn
  • Five year commercial warranty
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.5 gpm
Number of Handles:
Single Handle
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No