DESCRIPTION

  • Metal construction
  • Towel bar: 18"

Symmons Industries Elm® 3-5/16 in. Towel Bar in Polished Chrome

SYM553TB

Length:

18 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Elm®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Stainless Steel

Starting at
$45.41
EACH
  • QUANTITY