DESCRIPTION

  • Cast brass spout
  • Five year commercial warranty
  • Hand spray not included
  • Limited lifetime residential warranty
  • Rigid 1/2" copper connections

Symmons Industries Allura™ 3-Hole Deckmount Roman Tub Faucet with Double Lever Handle

SYMSRT4770

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Allura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY