This product requires certification to purchase.

3 in. Stainless Pop-up Rod

You last purchased this on
 
Symmons Industries

3 in. Stainless Pop-up Rod

  • Fast #
  • Part #SYMP-112N
  • Item #4502829
  • Manufacturer Part #P-112N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

3 in. Stainless Pop-up Rod

  • Fast #
  • Part #SYMP-112N
  • Item #4502829
  • Manufacturer Part #P-112N
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rod assembly for pop-up
  • For use with P-25 & RL-154 pop-up drains
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P-25, RL-154
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Plastic, Stainless Steel
Product Type:
Pop-Up, Rod Assembly