3/8 in. Compression Mixing Valve

Part #SYM410B  |  Item #424806  |  Manufacturer Part #4-10B

$96.46 EACH

Valve Size:

3/8 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mechanical mixing valve
  • 3/8" compression connections
  • In-line checks
  • Cold water bypass
  • Supplies tempered water to hot inlet of 2-supply faucet
  • Vandal-resistant temperature adjustment
  • Integral checks
  • Constructed of brass and plastic
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CE Approved: Yes

CSA Certified: CSA B125.1

Chemical Resistant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 1-1/4 in

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

ETL Listed: No

EcoLogo Certified: No

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Energy Star Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Handle Included: No

Height: 2 in

IAPMO Listed: No

Installation Type: Undercounter

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Length: 4-43/100 in

Lights Included: No

MA Approved: Yes

Material: Brass, Plastic

Material Type: C27450

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Overall Box Size: 7-7/8 in x 5-7/8 in x 5 in

Overall Height: 2 in

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

SCAQMD Compliant: No

Seat Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Body Material: Brass

Valve Size: 3/8 in

Valve Type: Mixing Valve

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 1.2

Width: 1-1/4 in

With Horn: No

cUPC Certified: No