SPECIFICATIONS
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- Collection
- Dia®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Diameter
- 1 in
- Height
- 10-1/2 in
- IAPMO Listed
- No
- Length
- 61-13/100 in
- Material
- Brass
- Width
- 1-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday