4 in. Brass Deck Plate in Chrome
ActivSense™ 4 in. Brass Deck Plate in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Origins Ultra-Sense Faucets
- Genuine Symmons repair part
- 4" Deck plate kit
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- ActivSense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 3-3/20 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 6-1/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Deck Plate
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- .79 lb
- Width:
- 2-3/5 in