Dual Outlet Diverter Trim Only in Polished Chrome
Allura® Dual Outlet Diverter Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screwless escutcheon
- Allura dual outlet diverter trim only
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EcoLogo Certified:
- No
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Showerhead Function:
- Multi
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No