Pressure Balancing Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #4700-TRM
Allura™ Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol pressure balancing valve
- Metal lever handle
- Allura valve and trim
- Requires tub spout and showerhead
- Includes plug
- Adjustable stop screw to limit handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Allura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/2 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Connection:
- Copper Sweat
- Faucet Height:
- 7 in
- Flow Rate:
- 2.5 gpm
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/4 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No