Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel
This product has been replaced by
Manufacturer Part #S-4702-STN-TRM
Allura™ Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure-balancing mixing valve
- Three mode shower head with arm and flange
- Tub/shower system with lever handle and secondary integral diverter/volume control handle
- Three mode showerhead
- Standard 2.5 gpm (9.5 L/min)
- Non-diverter tub spout
- Tub spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Allura™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Mist, Pulse
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No