Diverter Hot and Cold Cartridge for 4-458 Levertrol
Levertrol® Diverter Hot and Cold Cartridge for 4-458 Levertrol
Frequently Purchased Together
Product Details
- For use with Levertrol 4-458 series diverter valves
- Genuine Symmons repair part
- Complete replacement unit
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Diverter
- Collection:
- Levertrol®
- Faucet Part Type:
- Cartridge
- Fits Model:
- 4-458
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel, Plastic
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1 in