3-7/8 in. 2 gpm 1-Function Showerhead in Polished chrome
This product has been replaced by
Manufacturer Part #4-163
Canterbury™ 3-7/8 in. 2 gpm 1-Function Showerhead in Polished chrome
Product Details
Product Details
- 1 mode showerhead
- 4" diameter
- 2.0 gpm (9.5L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Canterbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Length:
- 3-87/100 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-9/10 in