This product requires certification to purchase.

Single Handle Multi Function Shower System in Polished Chrome (Trim Only)

Symmons Industries

Canterbury® Single Handle Multi Function Shower System in Polished Chrome (Trim Only)

Brand image
Symmons Industries

Canterbury® Single Handle Multi Function Shower System in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS450815TRM
  • Item #8124068
  • Manufacturer Part #S450815TRM
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Canterbury®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #G34745EN0
Item #8016945
4 out of 5 Customer Rating
Requires Certification
Part #SYM9605PLRL1TRM
Item #9274752
3.3 out of 5 Customer Rating
Requires Certification
Part #ATU662213002
Item #7922888
5 out of 5 Customer Rating
Requires Certification
Part #D342702SP
Item #10350415
4.4 out of 5 Customer Rating
Requires Certification
Part #G26177002
Item #9500182
4.2 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing