Symmons Industries SafetyMix® Cap for Shower Valve SYMSC2

DESCRIPTION

  • Cap
  • For use with Safetymix series from 1960 to date and 800 series Hydapipe
  • Genuine Symmons repair part

Symmons Industries SafetyMix® Cap for Shower Valve

SYMSC2

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Safetymix Valves
Collection
SafetyMix®
Depth
2-1/4 in
Height
2 in
IAPMO Listed
No
Length
2-17/50 in
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
No

Starting at
$60.38
EACH
  • QUANTITY

DOCUMENTS