DESCRIPTION

  • Casing gasket
  • For use with 7-200 thermostatic mixing valves
  • Genuine Symmons repair part

Symmons Industries Casing Gasket

STT11200

Brand Model Compatibility:

Tempcontrol 5, 6 and 7 Series

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
IAPMO Listed
No
Material
Rubber
NSF Certified
No
WaterSense Labeled
No

Starting at
$6.84
EACH
  • QUANTITY