DESCRIPTION

  • Casing gasket
  • For use with 7-400 thermostatic mixing valves
  • Genuine Symmons repair part

Symmons Industries Casing Gasket

STT11400

Brand Model Compatibility:

Tempcontrol 5, 6 and 7 Series

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9
ASME Specifications
ASME A112.18.1
Application
Commercial
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.3
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
NSF Specifications
NSF 372, NSF 61-9
UL Listed
No

Starting at
$6.84
EACH
  • QUANTITY