Thermostatic Mixing Valve for TempControl 5,6 and 7 Series
TempControl® Thermostatic Mixing Valve for TempControl 5,6 and 7 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 54 PT: 1944-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 7-200 thermostatic mixing valves
- Genuine Symmons repair part
- Casing gasket
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- TempControl 5,6 and 7
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Cartridge Type:
- Thermostatic
- Chemical Resistant:
- No
- Collection:
- TempControl®
- Depth:
- 2-31/100 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 2-31/100 in
- IAPMO Listed -:
- No
- Length:
- 31/500 in
- Material:
- Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 2-31/100 in
- Product Type:
- Thermostatic Mixing Valve
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.018 lb
- Width:
- 2-31/100 in
- cUPC Certified:
- No