31/500 in. Rubber Repair Kit for TempControl
TempControl® 31/500 in. Rubber Repair Kit for TempControl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 7-400 thermostatic mixing valves
- Genuine Symmons repair part
- Casing gasket
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- TempControl
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- CSA B125.1, CSA B125.3
- Chemical Resistant:
- No
- Collection:
- TempControl®
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 31/500 in
- Material:
- Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Depth:
- 2-3/4 in
- Overall Height:
- 2-3/4 in
- Overall Length:
- 31/500 in
- Overall Width:
- 2-3/4 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.018 lb
- Width:
- 2-3/4 in
- cUPC Certified:
- No