DESCRIPTION

  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Maxi-flow spindle
  • Spindle allows a higher flow from Temptrol valve

Symmons Industries Temptrol® Cold Flow Control Spindle

SYMTA10NY

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Temptrol®
Color Finish
Clear
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
Width
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY