DESCRIPTION

  • ASSE 1017/1070, CSA B125.3 certified
  • Compression connection: 3/8"
  • Lead free stainless steel construction
  • Maxline thermostatic mixing valve
  • Minimum flow rate: 0.5 gpm
  • Temperature control range: 59° to 113°
  • Thermal cartridge
  • Vandal resistant

Symmons Industries Maxline® Compression Thermostatic Mixing Valve

S7210CK

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017, ASSE 1070
Cartridge Type
Ceramic
Collection
Maxline®
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Flow Rate
5 gpm
Height
5-1/4 in
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61.9
Recommended Valve Application
Water
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Size
3/8 in
Valve Type
Thermostatic Mixing Valves

Starting at
$97.08
EACH
  • QUANTITY