DESCRIPTION

  • Five year commercial warranty
  • Genuine Symmons® repair part
  • Limited lifetime residential warranty

Symmons Industries Control Cartridge

SLL1A

Cartridge Type:

SPECIFICATIONS

ADA Compliant
Yes
Cartridge Type
Mixing
Lead Law Compliant
Yes
Material
Brass, Bronze, Stainless Steel

Starting at
$113.81
EACH
  • QUANTITY

DOCUMENTS