Symmons Industries Temptrol® Conversion Cover Plate SCC

DESCRIPTION

  • Conversion cover plate
  • For Origins Collection

Symmons Industries Temptrol® Conversion Cover Plate

SCC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Temptrol®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
14 in
Height
7-1/8 in
IAPMO Listed
No
Length
4/25 in
Material
Stainless Steel
NSF Certified
No

Starting at
$36.85
EACH
  • QUANTITY

DOCUMENTS