Symmons Industries
*CVR* CCN 2.5 GPM IDENTITY SHWR/HAN
Part #SYM6705L1TRMSTN | Item #9274830 | Manufacturer Part #6705L1TRMSTN
Call for Pricing
Type:
SYM6705LHDTRMSTNHow to get it:
Product Details
- Identity shower trim with hand shower
- Valves not included
- Metal lever handle
- Showerhead not included
- Single mode hand shower
- Standard 2.5 gpm (9.5 L/min)
- Tub spout not included
Specifications
CEC Compliant: Not for Sale in CA
Type: SYM6705LHDTRMSTN