DESCRIPTION

  • Braided hose connections
  • Ceramic cartridge
  • Dia single handle bar sink faucet
  • Gpm: 1.5
  • Single hole mount
  • Standard swivel spout

Symmons Industries Dia™ 1-Hole Bar Sink Faucet with Single Lever Handle

SYMSPB351015

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Dia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
11 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
6-1/8 in
Spout Reach
6-7/8 in
Spout Type
Gooseneck, Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$236.73
EACH
  • QUANTITY