12 in. Towel Bar in Satin Nickel
Dia™ 12 in. Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal construction
- Dia 12" towel bar
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Chrome
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Hardware Included:
- Yes
- Height:
- 1-89/100 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- Length:
- 3-27/100 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Magnetic:
- No
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Overall Box Size:
- 31-1/8 in x 7-1/8 in x 5 in
- Overall Depth:
- 12 in
- Overall Height:
- 1-89/100 in
- Overall Length:
- 3-27/100 in
- Overall Width:
- 12 in
- Pillow Included:
- No
- Pivoting:
- No
- Product Type:
- Towel Bar
- Projection:
- 3-1/4 in
- Style:
- Contemporary
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.35 lb
- Width:
- 12 in
- cUPC Certified:
- No