Symmons Industries
Dia® 18 in. Double Towel Bar in Satin Nickel
Part #SYM353DTB18STN | Item #4502765 | Manufacturer Part #353DTB-18-STN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 12
How to get it:
Product Details
- Dia 18" double towel bar
- Metal construction
- Easy to install
- Lifetime limited homeowners warranty
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
Collection: Dia®
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 6-1/4 in
EcoLogo Certified: No
Energy Star Compliant: No
GSA Approved: No
Grab Bar Included: No
Green Seal Certified: No
Hardware Included: Yes
Height: 1-89/100 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Installation Type: Wall Mount
LED Light: No
Length: 5-43/100 in
Lights Included: No
MA Approved: Yes
Magnetic: No
Material: Brass, Bronze, Plastic, Stainless Steel
Mount Type: Wall
NSF Certified: No
Origin: Global
Overall Box Size: 31-1/8 in x 7-1/8 in x 5 in
Overall Depth: 18 in
Overall Height: 1-89/100 in
Overall Length: 5-43/100 in
Overall Width: 18 in
Pillow Included: No
Pivoting: No
Product Type: Towel Bar
Projection: 6-1/4 in
Style: Contemporary
UL Listed: No
WIFI Enabled: No
WaterSense Labeled: No
Weight: 2.694
Width: 18 in
cUPC Certified: No