2-Hook Robe Hook in Brushed Bronze
Dia® 2-Hook Robe Hook in Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Dia double robe hook
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Brand Model Compatibility:
- Dia
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Height:
- 1-89/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-77/100 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 1-89/100 in