2.2 gpm 1 Hole Deck Mount Institutional Sink Faucet with Single Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #SLS-3522-1.0
Dia™ 2.2 gpm 1 Hole Deck Mount Institutional Sink Faucet with Single Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Ceramic cartridge
- Dia single handle lavatory faucet
- Metal drain assembly
- GPM 1.5 (5.7 L/min) standard
- Height 5"
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes