Symmons Industries

Dia® 24 in. Double Towel Bar in Polished Chrome

Part #SYM353DTB24  |  Manufacturer Part #353DTB-24

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double towel bar: 24"
  • Polished Chrome finish
  • Easy to install
  • Lifetime limited homeowners warranty

Documents

Specifications

ADA Compliant: No

Collection: Dia®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Height: 1-89/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Brass, Bronze, Stainless Steel, Plastic]

Mount Type: Wall

Projection: 6-1/4 in

Type: SYM353DTB24