Single Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Dia® Single Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single mode showerhead
- GPM 2.0 (7.6 L/min)
- Dia shower trim with lever handle
- Valve not included
- Tub spout not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 8-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-3/4 in
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in