Tub and Shower System with Single Lever Handle in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #3500-CYL-B-TRM
You last purchased this on
 
Symmons Industries

Dia™ Tub and Shower System with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Symmons Industries Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #3500-CYL-B-TRM
Symmons Industries

Dia™ Tub and Shower System with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM3500-CYL-B-X
  • Item #4503027
  • Manufacturer Part #3500-CYL-B-X
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral stops
  • Limited lifetime residential warranty
  • Adjustable stop screw to limit handle turn
  • Showerhead not included
  • Five year commercial warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2005
Collection:
Dia™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No