Brass Liquid Soap Dispenser in Matte Black
Dia® Brass Liquid Soap Dispenser in Matte Black
Frequently Purchased Together
Product Details
Product Details
- RELIABLE! ActivSenseTM technology offers unmatched reliability and adjustability.
- DURABLE! High-quality commercial-grade soap dispenser designed to take a beating.
- EASY TO INSTALL! Installs in minutes with only a drill and screwdriver.
- 10-YEAR WARRANTY! We support our customers by standing behind our products.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- ActiveSense
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/4 in
- Height:
- 4-5/8 in
- Installation Type:
- Deck Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- Origin:
- Global
- Power Source:
- Electric, Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 2-3/8 in
- UL Listed:
- No
- Width:
- 1-3/4 in