Sensor Bathroom Sink Faucet in Matte Black
Dia® Sensor Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Reliability & Performance can't be touched, in a faucet that doesn't need to be.
- Easy to install! Installs in minutes with only an adjustable wrench.
- Low cost of maintenance! The solenoid can be cleaned and reinstalled.
- Durable! High-quality commercial-grade sensor faucet designed to take a beating.
- 10-Year warranty! We support our customers by standing behind our products.
- Fully customizable! Flow rate, delay time, and sensor range are all adjustable via remote control.
- Modern! Sleek design and innovative technology without compromising quality or durability.
- Convenient! Built-in features such as 24-hour hygiene flush, temporary shut off, self-adjustment mode.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset, Sensor
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 2 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 4 in
- Spout Reach:
- 4-1/2 in
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- Yes
- Vandal Resistant:
- No
- Volts:
- 1.5V
- WaterSense Labeled:
- No
- Width:
- 2 in