Dia™ Shower and Hand Shower System in Polished Chrome

Part #SYM3501CYLB20TRM  |  Item #7112266  |  Manufacturer Part #3501-CYL-B-2.0-TRM

$198.73 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Dia™ Shower and Hand Shower System in Polished Chrome /$198.73

Product Details

  • Dia shower trim with lever handle
  • Showerhead: 1-mode
  • Gpm: 2.0
  • Requires tub spout
  • Requires valve

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Dia™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Material: [Metal, Non-Metallic]

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

WaterSense Labeled: No