Shower Kit with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #3501-CYL-B-2.0
Dia™ Shower Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime residential warranty
- Five year commercial warranty
- Temptrol® pressure balancing valve
- Mounting bracket and flange for showerhead
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Dia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-3/4 in