Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

You last purchased this on
 
Symmons Industries

Dia® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Dia® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #SYM35-3DIV-CYL-TRM
  • Item #7295282
  • Manufacturer Part #35-3DIV-CYL-TRM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve not included
  • Dia 4 port diverter trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Diameter:
5 in
Faucet Valve Type:
Transfer and Diverter Valve
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Number of Handles:
Single Handle
Sink Installation Type:
Wall Mount
Sink Material:
Metal
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No