Dia® Single Handle Monoblock Bathroom Sink Faucet in Chrome

Part #SYMSLS351005  |  Item #7149506  |  Manufacturer Part #SLS-3510-0.5

$214.21 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61.9

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Collection: Dia®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: Braided Hose

Faucet Height: 7 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Type: Lever

Height: 7-7/16 in

Hose Length: 23 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/16 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61.9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-5/8 in

Spout Reach: 4 in

Trim Only: No

WaterSense Labeled: Yes