Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #SLS-0142-1.0
Dia® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Red and blue hot/cold indicator
- Dia single handle joystick lavatory faucet
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
- 1 Brass lever handle
- Constructed of brass
- ADA compliant
- Metal pop-up drain assembly and lift rod
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61.9
- ASME:
- ASME A112.18.1
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Chemical Resistant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-23/25 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-1/4 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fire Rated:
- No
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Grid Drain Material:
- Metal
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Joystick
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Material Type:
- C27451
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- No
- Seat Included:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5-93/100 in
- Spout Type:
- Mid Arc
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.6 lb
- Width:
- 6-23/25 in
- With Horn:
- No
- cUPC Certified:
- No