Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Dia® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 210-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Ceramic cartridge
- Dia single handle lavatory faucet
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
- Metal drain assembly
- Constructed of brass
- 7 5/16" height
- Braided hose connections
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.17
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-8/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-9/10 in
- Spout Reach:
- 4-3/20 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-13/100 in