Symmons Industries
Dia® Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Part #SYMSLS3512STN05 | Item #7149121 | Manufacturer Part #SLS-3512-STN-0.5
How to get it:
Product Details
- Dia single handle lavatory faucet
- Single hole mount
- Ceramic cartridge valve included
- Braided hose connections
- Metal pop-up drain assembly and lift rod
- ADA compliant
- 1 Brass lever handle
- Constructed of brass
- 0.5 GPM (1.9 L/min) flow rate for conserving water without sacrificing performance
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 61-9
ASME Specifications: ASME A112.18.1
Above Floor Rough: No
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Commercial
Automatic Shut-Off: No
BAA Compliant: No
Bathroom Faucet Type: Monoblock
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Chemical Resistant: No
Collection: Dia®
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 5-3/8 in
Dishwasher Safe: No
Dispenser Only: No
Drain Included: Yes
Faucet Height: 8-5/16 in
Faucet Included: Yes
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Fire Rated: No
Flow Rate: 0.5 gpm
GSA Approved: No
Grab Bar Included: No
Green: WaterSense, Yes
Grid Drain Material: Metal
Handle Included: Yes
Handle Length in : 4-1/2 in
Handle Type: Lever
Height: 7-3/10 in
High Pressure: 100
IAPMO Listed: Yes
Insulated: No
LED Light: No
Lead Law Compliant: Yes
Lights Included: No
Low Pressure: 25
MA Approved: Yes
Material Type: C27451
Maximum Deck Thickness: 2-1/16 in
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61-9
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Overflow Included Yes or No: No
Pause Control: No
Plug Diameter: No
Pressure Compensating: Yes
Recommended Valve Application: Water
Reverse Osmosis Compatible: No
Rigid: No
Seat Included: No
Spout Height: 3-5/8 in
Spout Reach: 4 in
Spout Type: Low Arc
Style: Contemporary
Supply Lines Included: Yes
Temperature Range: 40 to 180 Deg F
Test Cap Included: No
Trim Only: No
UL Listed: No
Vacuum Breaker: No
Valve Type: Lavatory Faucet Valve
Vandal Resistant: No
WIFI Enabled: No
WaterSense Labeled: Yes
Weight: 5
With Horn: No
cUPC Certified: No