Symmons Industries
Dia® Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel
Part #SYMSLS3512STN15 | Item #4900347 | Manufacturer Part #SLS-3512-STN-1.5
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 210
How to get it:
Product Details
- Dia single handle lavatory faucet
- Single hole mount standard
- Ceramic cartridge
- Braided hose connections
- Metal drain assembly
- Gpm: 1.5
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372, ANSI 61-9
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
BAA Compliant: No
Bathroom Faucet Type: Monoblock
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Dia®
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Drain Included: Yes
EPA Compliant: Yes
Faucet Height: 7-3/16 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 5-3/8 in
Maximum Deck Thickness: 2-1/16 in
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61-9
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 3-5/8 in
Spout Reach: 4 in
Spout Type: Fixed
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: No