One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Dia® One Handle Single Function Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8-In braided hose connections
- Meets standards set by ADA (Americans with Disabilities Act) for safety and ease of use
- Constructed of brass and stainless steel to ensure lifelong durability
- Backed by Symmons' Limited Lifetime Homeowner Warranty/5 Year Commercial Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- FM Approved:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Length (in):
- 3-22/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel
- Material Type:
- C36000, 304 SS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 80
- Pressure - Low:
- 45
- Pressure Compensating:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Temperature Range:
- Up to 150 Deg F
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.3 lb
- cUPC Certified:
- Yes