One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Dia® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Dia® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM3501CYLB15TRM
  • Item #7004242
  • Manufacturer Part #3501-CYL-B-1.5-TRM
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Dia shower trim with lever handle
  • Constructed of brass and stainless steel with some plastic elements to ensure lifelong durability
  • WaterSense certification promotes water conservation
  • 1.5 GPM (5.7 L/min) flow rate for saving water without sacrificing performance
  • Valve not included
  • Tub spout not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.8
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.8
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-3/4 in
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
Escutcheon Height:
9-1/4 in
Escutcheon Width:
9-1/4 in
FM Approved:
No
FSC Certified:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed -:
No
ISO:
No
Length:
2-3/8 in
MA Approved -:
Yes
Material:
Brass, Stainless, Plastic
Material Type:
C36000, ABS
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
100
Pressure - Low:
25
Shape:
Round
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Contemporary
Trim Only:
Yes
Type:
SYM3501CYLBREB15TR
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-3/4 in
cUPC Certified:
No