Toilet Paper Holder, Towel Bar and Towel Ring in Satin Nickel
Dia® Toilet Paper Holder, Towel Bar and Towel Ring in Satin Nickel
Frequently Purchased Together
Product Details
- Toilet paper holder
- 18" towel bar
- Dia accessory set, 3 piece
- Towel ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3-57/250 in
- MA Approved -:
- Yes
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Overall Box Size:
- 23-187/1000 in x 13-7/16 in x 7-1/2 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Product Type:
- Toilet Paper Holder, Towel Bar, Towel Ring
- Style:
- Contemporary
- Towel Bar Included:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb
- Width:
- 18 in
- cUPC Certified:
- No