Dia® Toothbrush Holder in Satin Nickel

Part #SYM353THSTN  |  Item #4502849  |  Manufacturer Part #353TH-STN

$54.83 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 24
  • Pallet: 42

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dia toothbrush holder
  • Metal construction
  • Easy to install
  • Lifetime limited homeowners warranty

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

EcoLogo Certified: No

Energy Star Compliant: No

GSA Approved: No

Grab Bar Included: No

Green Seal Certified: No

Hardware Included: Yes

Height: 3-37/50 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

LED Light: No

Length: 5 in

Lights Included: No

MA Approved: Yes

Magnetic: No

Material: Brass, Stainless Steel

NSF Certified: No

Origin: Global

Overall Box Size: 8-1/2 in x 8-3/8 in x 5-3/8 in

Overall Depth: 4-53/100 in

Overall Height: 3-37/50 in

Overall Length: 5 in

Overall Width: 4-53/100 in

Pillow Included: No

Pivoting: No

Product Type: Holder

Style: Contemporary

UL Listed: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 1.132

Width: 4-53/100 in

cUPC Certified: No