Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Dia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 - 16 in widespread mount
- 1/2" IPS inlet connections
- Dia two handle widespread lavatory faucet
- 1.5 GPM (5.7 L/min) flow rate for conserving water without sacrificing performance
- Braided supply hoses
- Constructed of brass, bronze, stainless steel and plastic
- Metal drain assembly
- 7 1/4" height
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8 in
- Dishwasher Safe:
- No
- Dispenser Only:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/25 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fire Rated:
- No
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/10 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-7/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Material Type:
- C27450
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- No
- Plug Included:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Scald Guard:
- No
- Seat Included:
- No
- Spout Height:
- 7-7/25 in
- Spout Reach:
- 6 in
- Spout Type:
- Mid Arc
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 180 Deg F
- Test Cap Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.2 lb
- Width:
- 8 in
- With Horn:
- No
- cUPC Certified:
- No