Dia® Wall Mount Toilet Tissue Holder with Cover in Satin Nickel

Part #SYM353TPCSTN  |  Item #4502836  |  Manufacturer Part #353TPC-STN

$62.49 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dia toilet paper holder
  • Satin Nickel finish
  • Easy to install
  • Lifetime limited homeowners warranty

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Dia®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/5 in

Material: Brass, Stainless Steel

Mount Type: Wall

Projection: 5 in

Width: 2-5/8 in